1/4" Drive Ratchet Set, SAE, Torx, 3/16 in to 1/2 in, Chrome, 28 Pieces

  • Mfr # 05004019001

  • Zoro # G3108248


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
28
Includes
(1) Zyklop Speed Ratchet 1/4" Drive: 152mm; (9) Zyklop Socket: 3/16" x 23mm, 7/32" x 23mm, 1/4" x 23mm, 9/32" x 23mm, 5/16" x 23mm, 11/32" x 23mm, 3/8" x 23mm, 7/16" x 23mm, 1/2" x 23mm; (1) Zyklop Extension 1/4" Drive: 150mm; (1) Wobble Extension 1/4" Drive: 56mm; (1) Adaptor 1/4" Drive: 1/4" x 1/4" x 37mm; (15) Bits: PH #1 x 50mm, PH #2 x 50mm, PH #3 x 50mm, PZ 1 x 50mm, PZ #2 x 50mm, T10 x 50, T15 x 50, T20 x 50, T25 x 50, 1 x T27 x 50, T30 x 50, 5/32" x 50mm, 3/16" x 50mm, 7/32" x 50mm, 1/4" x 50mm
Finish
Chrome
Socket Size Range
3/16 in to 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05004019001
Zoro #
G3108248
UPC #
04013288173843
Country of Origin
Czechia

Dimensions

Drive Size
1/4"
Socket Size Range
3/16 in to 1/2 in
Overall Length
29/32 in
Standard Socket Style/Size
Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Head Depth
53/64 in
Socket Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/32 in
Standard Socket Size
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Standard Socket Sizes
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in

Details

Item
Ratchet Set
Number of Pieces
28
Includes
(1) Zyklop Speed Ratchet 1/4" Drive: 152mm; (9) Zyklop Socket: 3/16" x 23mm, 7/32" x 23mm, 1/4" x 23mm, 9/32" x 23mm, 5/16" x 23mm, 11/32" x 23mm, 3/8" x 23mm, 7/16" x 23mm, 1/2" x 23mm; (1) Zyklop Extension 1/4" Drive: 150mm; (1) Wobble Extension 1/4" Drive: 56mm; (1) Adaptor 1/4" Drive: 1/4" x 1/4" x 37mm; (15) Bits: PH #1 x 50mm, PH #2 x 50mm, PH #3 x 50mm, PZ 1 x 50mm, PZ #2 x 50mm, T10 x 50, T15 x 50, T20 x 50, T25 x 50, 1 x T27 x 50, T30 x 50, 5/32" x 50mm, 3/16" x 50mm, 7/32" x 50mm, 1/4" x 50mm
Finish
Chrome
Sockets Included
(8) Standard 6-Point
Std. Socket Point Styles Included
12
Measurement Type
SAE, Torx(R)
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Impact Rated
Not Impact Rated
Deep Socket Point Styles Included
None
Ratchets Included
Speed 6 in
Material
Alloy Steel
Drive Type
Hand
SAE or Metric
SAE
Insulated
Not Insulated
Tether Style
Tether Capable
Reversing
Reversible
Includes Standard Sockets
Standard Sockets Included
Number of Standard Sockets
9
Includes Wrenches
Wrenches Not Included
Minimum Arc Swing
5 Degrees
Head Shape
Pear
Piece Count Range
26 to 50
Locking
Locking Included
Non-Sparking
No
Tether Ready Drive Tools
Not Tether Capable
Includes Deep Sockets
Deep Sockets Not Included
Number of Geared Teeth
72
Tether Ready Sockets
Not Tether Capable
Container Type
Pouch
Includes Flex Sockets
Flex Sockets Not Included
Socket Shape
6-Point
Bolt Clearance
1 in
Corrosion Resistant
Corrosion-Resistant
Container Features
Slim Fit
Head Type
Standard
Includes Socket Bits
Socket Bits Not Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Included
Series
Zyklop
Includes Insulation
Not Insulated
Wrenches Included
1 Adapter, 15 Bits, 2 Extensions, 9 Fixed Head Sockets
Fastener-Holding Type
Friction
Arc Swing - Minimum
5 Degrees
Corrosion-Resistance
Corrosion-Resistant

Description

Product details about the WERA - 5004019001 Ratchet Set.
A ratchet set comprises a ratcheting handle along with various interchangeable sockets, allowing for quick and continuous rotation in tight spaces. This versatile tool provides ease of use and efficiency, making it an essential kit for industry professionals tackling diverse fastening tasks.
The WERA - 5004019001 Ratchet Set is a comprehensive toolset designed for hand drive applications. It includes a range of socket sizes from 3/16 in to 1/2 in, providing versatility for various tasks. The set features standard sockets with a size of 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in and finally the largest being the half inch socket. Each socket has been crafted with precision to ensure accurate fitment and ease of use.
Constructed from robust alloy steel material that's resistant to corrosion ensures durability and longevity of this ratchet set. The chrome finish not only adds an aesthetic appeal but also provides an additional layer of protection against wear and tear. With its pear-shaped head design and standard type head configuration along with locking feature allows secure fastening while reversing capability facilitates convenient operation.
This ratchet set comprises a total number of twenty-eight pieces including one Zyklop Speed Ratchet with a drive size of quarter-inch measuring at length about six inches or precisely speaking it's around hundred fifty-two millimeters long; nine Zyklop Sockets each having different dimensions as mentioned above; one Zyklop Extension which is approximately hundred fifty millimeters long; one Wobble Extension measuring about fifty-six millimeters long; one Adaptor which measures around thirty-seven millimeters long and fifteen bits each measuring about fifty millimeters long. All these components are neatly packed into a slim-fit pouch container making it suitable for storage or transport purposes.
Please note that this product is tether capable but does not include flex sockets or deep sockets nor does it come equipped with wrenches or socket bits. Also noteworthy is that despite being built sturdy enough for general usage scenarios this product isn't rated for impact usage nor insulated hence caution is advised while using it in certain environments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.