Zoro Homepage

1/4 in Drive Metric, SAE, 9-Pieces

  • Mfr # 05057474001

  • Zoro # G710059425


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
9
Includes
(120) Hook and Loop Fastener Strip, (8) Socket Bits
Tip Size
1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/32 in
Bit Retainer Type
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05057474001
Zoro #
G710059425
UPC #
-
Country of Origin
Czechia

Dimensions

Drive Size
1/4 in
Tip Size
1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/32 in
Overall Length
155 mm
Sizes Included
1/2 in x 23 mm, 1/4 in x 23 mm, 1/4 in x 45 mm, 3/8 in x 23 mm, 5/16 in x 23 mm, 7/16 in x 23 mm, 7/32 in x 23 mm, 9/32 in x 23 mm
Shank Length
23 mm, 45 mm

Details

Item
Ratchet Socket Set
Number of Pieces
9
Includes
(120) Hook and Loop Fastener Strip, (8) Socket Bits
Bit Retainer Type
Magnetic
Tip Style
Hex, Square
Ratcheting
Yes
Handle Material
Plastic
Handle Type
Ergonomic
Measurement Type
Metric, SAE
For Screw Type
Hex, Square
Number of Bits
8
Container Type
Box
Number of Tips
2
Includes Magnetized Tip
Magnetized Tip Not Included
Single/Double End Bits
Single End
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Included
Tether Status
Not Tether Capable
Grip Style
Ergonomic
Series
Kraftform Kompakt
Product Type
Ratcheting
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank
Bit Storage
Separate Case

Description

Ratchet Socket Set, Tip Size 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/32 in, Tip Style Hex, Square, Magnetic, Ergonomic, Bit Storage Separate Case, Single End, Shank Length 23 mm, 45 mm, Drive Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.