29 Piece Hex/Torx Bit Set, 1/4 in
Mfr # 05056440001
Zoro # G3108169
product price: $49.29
/eaKey Features
Shank Size
1/4 in
Impact Rated
Not Impact Rated
Material
Steel
Includes
(29) Bits, Bit Holder, Case
Fastening Tool Item
Hex/Torx Bit Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05056440001
Zoro #
G3108169
UPC #
-
Country of Origin
Czechia
Dimensions
Shank Size
1/4 in
Hex Shank Size
1/4 in
Details
Item
Driver Bit Set
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
29
Includes
(29) Bits, Bit Holder, Case
Fastening Tool Item
Hex/Torx Bit Set
Fastening Tool Material
Steel
Features
1/4" Drive
No. of Pieces
29
Type
1/4" Drive
Product Type
Driver Bit Set
Description
Driver Bit Set, No. of Pieces 29, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Not Impact Rated, Includes (29) Bits, Bit Holder, Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.