This item is Discontinued.

No Product Image Available

3/8" Drive Belt Bit Socket Set, SAE, 11 pcs (Discontinued)

  • Mfr # 05003884001
  • Zoro # G7021441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05003884001
Zoro #
G7021441
UPC #
-
Country of Origin
Czechia

Dimensions

Drive Size
3/8"

Details

Measurement Type
SAE
SAE or Metric
SAE
Number of Pieces
11
Includes
(9) Bit Socket: 5/64"x28mm, 3/32"x28mm, 7/64"x28mm, 1/8"x28mm, 9/64"x28mm, 5/32"x28mm, 3/16"x28mm, 7/32"x28mm, 1/4"x28mm; (1) Belt 1/4" Drive: 39mmx220mm; (1) Hook and Loop Fastener Strip 30: 30mmx200mm
Item
Belt Bit Socket Set

Description

Socket Set On Belt 3/8 In.,9 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.