3/8" Drive Ratchet Set SAE, Torx, 1/4 to 3/4 in, Chrome, 29-Pieces

  • Mfr # 05004051001

  • Zoro # G3108211


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
29
Includes
(1) Zyklop Metal Ratchet 3/8" Drive: 222mm; (9) Zyklop Socket 3/8" Drive: 1/4" x 29mm; 5/16" x 29mm; 3/8" x 29mm; 7/16" x 29mm; 1/2" x 29mm; 9/16" x 29mm; 5/8" x 30mm; 11/16" x 30mm; 3/4" x 30mm; (1) Zyklop Extension 3/8" Drive: 200mm; (1) Wobble Extension 3/8" Drive: 76mm, (1) Adaptor 3/8" Drive: 1/4" x 44mm; (16) Bits: PH #1 x 25, PH #2 x 25, PH #3 x 25, PZ #1 x 25, PZ #2 x 25, T15 x 25, T20 x 25, T25 x 25, T27 x 25, T30 x 25, T40 x 25, 5/32" x 25, 3/16" x 25, 7/32" x 25, 1/4" x 25, 5/16" x 25
Finish
Chrome
Sockets Included
(8) Standard 6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05004051001
Zoro #
G3108211
UPC #
04013288173959
Country of Origin
Czechia

Dimensions

Drive Size
3/8"
Socket Size Range
1/4 in to 3/4 in
Overall Length
1 5/32 in
Socket Size
1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Standard Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Standard Socket Style/Size
Standard 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Head Depth
1 1/16 in
Standard Socket Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in

Details

Item
Ratchet Set
Number of Pieces
29
Includes
(1) Zyklop Metal Ratchet 3/8" Drive: 222mm; (9) Zyklop Socket 3/8" Drive: 1/4" x 29mm; 5/16" x 29mm; 3/8" x 29mm; 7/16" x 29mm; 1/2" x 29mm; 9/16" x 29mm; 5/8" x 30mm; 11/16" x 30mm; 3/4" x 30mm; (1) Zyklop Extension 3/8" Drive: 200mm; (1) Wobble Extension 3/8" Drive: 76mm, (1) Adaptor 3/8" Drive: 1/4" x 44mm; (16) Bits: PH #1 x 25, PH #2 x 25, PH #3 x 25, PZ #1 x 25, PZ #2 x 25, T15 x 25, T20 x 25, T25 x 25, T27 x 25, T30 x 25, T40 x 25, 5/32" x 25, 3/16" x 25, 7/32" x 25, 1/4" x 25, 5/16" x 25
Finish
Chrome
Sockets Included
(8) Standard 6-Point
Ratchets Included
Pear Head 8-3/4 in
Std. Socket Point Styles Included
12
Measurement Type
SAE, Torx(R)
Flex Socket Point Styles Included
None
Deep Socket Point Styles Included
None
Tether Capable
Tether Capable
Impact Rated
Not Impact Rated
Material
Alloy Steel
Drive Type
Hand
SAE or Metric
SAE
Insulated
Not Insulated
Tether Style
Tether Capable
Bolt Clearance
1 in
Socket Shape
6-Point
Piece Count Range
26 to 50
Reversing
Reversible
Head Shape
Pear
Locking
Locking Included
Container Features
Slim Fit
Minimum Arc Swing
5 Degrees
Head Type
Standard
Includes Standard Sockets
Standard Sockets Included
Corrosion Resistant
Corrosion-Resistant
Non-Sparking
No
Tether Ready Sockets
Not Tether Capable
Tether Ready Drive Tools
Not Tether Capable
Container Type
Pouch
Includes Socket Bits
Socket Bits Not Included
Number of Geared Teeth
72
Includes Deep Sockets
Deep Sockets Not Included
Number of Standard Sockets
9
Includes Flex Sockets
Flex Sockets Not Included
Includes Wrenches
Wrenches Not Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Arc Swing - Minimum
5 Degrees
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Included
Series
Zyklop
Wrenches Included
1 Adapter, 16 Bits, 2 Extensions, 9 Fixed Head Sockets
Corrosion-Resistance
Corrosion-Resistant

Description

Product details about the WERA - 5004051001 Ratchet Set.
A ratchet set comprises a ratcheting handle along with various interchangeable sockets, allowing for quick and continuous rotation in tight spaces. This versatile tool provides ease of use and efficiency, making it an essential kit for industry professionals tackling diverse fastening tasks.
The WERA - 5004051001 Ratchet Set is a comprehensive toolset designed for various applications. It includes nine standard sockets with sizes ranging from 1/4 in to 3/4 in, suitable for different tasks. The set also features a variety of socket points, including twelve standard point styles and six-point style sockets. With an overall length of 1 5/32 in and head depth of 1 1/16 in, the ratchet set provides adequate reach for most jobs.
Constructed from durable steel material, this ratchet set is built to withstand rigorous use. Its chrome finish not only adds aesthetic appeal but also offers corrosion resistance, enhancing the longevity of the tools. The pear-shaped head design allows smooth operation while its locking feature ensures secure attachment during usage.
This ratchet set comprises a total of twenty-nine pieces which include one Zyklop Metal Ratchet with a drive size of 3/8", nine Zyklop Sockets with varying sizes, one Zyklop Extension, one Wobble Extension and sixteen bits among others. All these components are neatly packed into a slim fit pouch that facilitates easy storage and transportation.
Please note that while this product is tether capable it does not come ready for tethering out-of-the-box; additional equipment may be required if you wish to utilize this feature.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.