3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 8 mm to 19 mm , Chrome

  • Mfr # 05004046001

  • Zoro # G6523470


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
29
Includes
(1) Zyklop Speed Ratchet 3/8" Drive: 199mm; (9) Zyklop Socket 3/8" Drive: 8mm x 29mm, 10mm x 29mm, 12mm x 29mm, 13mm x 29mm, 15mm x 29mm, 16mm x 30mm, 17mm x 30mm, 18mm x 30mm, 19mm x 30mm; (1) Zyklop Extension 3/8" Drive: 200mm; (1) Wobble Extension 3/8" Drive: 76mm; (1) Adaptor 3/8" Drive: 44mm; (16) Bits: PH #1 x 50mm, PH #2 x 50mm, PH #3 x 50mm, PZ #1 x 50mm, PZ #2 x 50mm, PZ 3 x 50mm, T20 x 50; T25 x 50; T27 x 50; T30 x 50; T40 x 50; 4mm x 50mm; 5.00 x 50mm; 6mm x 50mm; 8mm x 50mm; 1mm x 5.50mm x 50mm
Finish
Chrome
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05004046001
Zoro #
G6523470
UPC #
04013288173911
Country of Origin
Czechia

Dimensions

Drive Size
3/8"
Socket Size Range
8 mm to 19 mm
Overall Length
1 5/32 in
Standard Socket Style/Size
Standard 6-Point: 8 mm, 10 mm, 12 mm, 13 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 29 mm, 30 mm, 38 mm
Standard Socket Size
8 mm, 10 mm, 12 mm, 13 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 29 mm, 30 mm, 38 mm
Socket Size
10 mm, 12 mm, 13 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 29 mm, 30 mm, 38 mm, 8 mm
Standard Socket Sizes
8 mm, 10 mm, 12 mm, 13 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 29 mm, 30 mm, 38 mm

Details

Item
Ratchet Set
Number of Pieces
29
Includes
(1) Zyklop Speed Ratchet 3/8" Drive: 199mm; (9) Zyklop Socket 3/8" Drive: 8mm x 29mm, 10mm x 29mm, 12mm x 29mm, 13mm x 29mm, 15mm x 29mm, 16mm x 30mm, 17mm x 30mm, 18mm x 30mm, 19mm x 30mm; (1) Zyklop Extension 3/8" Drive: 200mm; (1) Wobble Extension 3/8" Drive: 76mm; (1) Adaptor 3/8" Drive: 44mm; (16) Bits: PH #1 x 50mm, PH #2 x 50mm, PH #3 x 50mm, PZ #1 x 50mm, PZ #2 x 50mm, PZ 3 x 50mm, T20 x 50; T25 x 50; T27 x 50; T30 x 50; T40 x 50; 4mm x 50mm; 5.00 x 50mm; 6mm x 50mm; 8mm x 50mm; 1mm x 5.50mm x 50mm
Finish
Chrome
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Measurement Type
SAE, Torx(R)
Sockets Included
(8) Standard 6-Point
Impact Rated
Not Impact Rated
Ratchets Included
Zyklop 1/2 in
Std. Socket Point Styles Included
6
Drive Type
Hand
Material
Alloy Steel
SAE or Metric
SAE
Insulated
Not Insulated
Tether Style
Tether Capable
Head Type
Flexible
Bolt Clearance
1 in
Minimum Arc Swing
5 Degrees
Socket Shape
6-Point
Includes Socket Bits
Socket Bits Not Included
Includes Wrenches
Wrenches Not Included
Tether Ready Drive Tools
Not Tether Capable
Corrosion Resistant
Corrosion-Resistant
Includes Standard Sockets
Standard Sockets Included
Container Type
Pouch
Tether Ready Sockets
Not Tether Capable
Includes Deep Sockets
Deep Sockets Not Included
Head Shape
Round
Piece Count Range
26 to 50
Reversing
Reversible
Non-Sparking
No
Container Features
Slim Fit
Number of Geared Teeth
72
Locking
Locking Included
Number of Standard Sockets
12
Includes Flex Sockets
Flex Sockets Not Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Wrenches Included
1 Adapter, 16 Bits, 2 Extensions, 9 Fixed Head Sockets
Includes Locking
Locking Included
Arc Swing - Minimum
5 Degrees
Impact Rated Status
Not Impact Rated
Series
Zyklop
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Includes Thin Wall
No Thin Wall

Description

Product details about the WERA - 5004046001 Ratchet Set.
A ratchet set comprises a ratcheting handle along with various interchangeable sockets, allowing for quick and continuous rotation in tight spaces. This versatile tool provides ease of use and efficiency, making it an essential kit for industry professionals tackling diverse fastening tasks.
The WERA - 5004046001 Ratchet Set is a comprehensive toolset designed for various applications. The set includes sockets in sizes ranging from 8 mm to 19 mm, with standard socket styles of 6-Point: 8 mm, 10 mm, 12 mm, and so on up to the largest size of 38mm. This range provides adequate flexibility for different tasks. The ratchet set also features a minimum arc swing of just five degrees which allows for operation in tight spaces.
Constructed from alloy steel, this ratchet set offers durability and resistance against corrosion due to its chrome finish. It's built with a flexible head type that can adapt to varied work scenarios while maintaining efficiency. With the inclusion of Zyklop Speed Ratchet and other drive tools like extensions and an adaptor, this kit is equipped to handle diverse fastening needs.
This product comes as a package of twenty-nine pieces housed in a slim fit pouch container for easy storage and transportability. Notably included are sixteen bits varying in types such as PH #1 x 50mm, T20 x 50; T25 x 50; T27 x 50; T30 x 50; T40 x fifty among others providing versatility across multiple uses. While it does not include flex sockets or wrenches nor is it impact rated or insulated, it does feature locking capabilities enhancing its functionality during use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.