Shop WERA
Create Account
7400 ESD series Kraftform Torque screwdrivers , handle size 105 mm, 7461 ESD x 1.2 Nm x 1.2-3.0 Nm
- Mfr # 5074842001
- Zoro # G923553956
product price:Â
$
125.99
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
- 5074842001
- Zoro #
- G923553956
- UPC #
- -
- Country of Origin
- Czechia
Description
Wera torque screwdriver. Safe protection against electrostatic charge and associated damage. With a factory pre-set torque value set to the smallest scale value. For all applications, where the same constant torque and repeat accuracy are required. The torque can be changed with an extra tool within the measuring range (re-calibration kit can be ordered with the code number 05137001001). Afterwards you can check the set value using an off-the-shelf torque tester. Unlimited loosening torque for slackening stuck screws. Rapidaptor quick-release technology for rapid bit changes. Suitable for bits with a 1/4 in hexagon drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173). Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand.
Please note: 1 Ncm = 0.01 Nm.
Please note: 1 Ncm = 0.01 Nm.
Documents & Resources