Socket Set, 7 in L, Chrome, 28

  • Mfr # 33896
  • Zoro # G923956122
product price: 
$
134.98
/ea
Free Shipping & Returns

Key Features

Includes Flex Sockets
Flex Sockets Not Included
Includes Non-Marring
Non-Marring Included
Tether Status
Not Tether Capable
Drive Type
Hand
Socket Length
25 mm, 50 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
33896
Zoro #
G923956122
UPC #
084705338965
Country of Origin
Taiwan, Province of China
Includes Flex Sockets
Flex Sockets Not Included
Includes Non-Marring
Non-Marring Included
Tether Status
Not Tether Capable
Drive Type
Hand
Flex Socket Count/Style
6-Point
Finish
Chrome
Includes Socket Bits
Socket Bits Not Included
Measurement Type
SAE
Includes
1/2 in Universal Joint for Sockets, 12 Point - 1/2 in Drive Deep Socket 1 1/16 in, 12 Point - 1/2 in Drive Deep Socket 1 1/8 in, 12 Point - 1/2 in Drive Deep Socket 1 in, 12 Point - 1/2 in Drive Deep Socket 1/2 in, 12 Point - 1/2 in Drive Deep Socket 11/16 in, 12 Point - 1/2 in Drive Deep Socket 13/16 in, 12 Point - 1/2 in Drive Deep Socket 15/16 in, 12 Point - 1/2 in Drive Deep Socket 3/4 in, 12 Point - 1/2 in Drive Deep Socket 3/8 in, 12 Point - 1/2 in Drive Deep Socket 5/8 in, 12 Point - 1/2 in Drive Deep Socket 7/16 in, 12 Point - 1/2 in Drive Deep Socket 7/8 in, 12 Point - 1/2 in Drive Deep Socket 9/16 in, 12 Point - 1/2 in Drive Socket 1 in, 12 Point - 1/2 in Drive Socket 1/2 in, 12 Point - 1/2 in Drive Socket 11/16 in, 12 Point - 1/2 in Drive Socket 13/16 in, 12 Point - 1/2 in Drive Socket 15/16 in, 12 Point - 1/2 in Drive Socket 3/4 in, 12 Point - 1/2 in Drive Socket 3/8 in, 12 Point - 1/2 in Drive Socket 5/8 in, 12 Point - 1/2 in Drive Socket 7/16 in, 12 Point - 1/2 in Drive Socket 7/8 in, 12 Point - 1/2 in Drive Socket 9/16 in, Empty Foam Tray for Tray 1/2 in Metric Socket Set, Extension Bar 1/2 in Drive 3 in OAL, Extension Bar 1/2 in Drive 6 in OAL, Reversible 1/2 in Drive Ratchet Handle
Socket Shape
12-Point
Includes Torx Sockets
Torx Sockets Not Included
Includes Insulation
Not Insulated
Number of Deep Sockets
13
Container Type
Tray
Fastener-Holding Type
Friction
Includes Standard Sockets
Standard Sockets Included
Series
Professional
Number of Torx Sockets
0
Item
Socket Set
Product Type
Socket Sets
Includes Deep Sockets
Deep Sockets Included
Number of Standard Sockets
11
Material
Steel
Number of Flex Sockets
0
Includes Locking
Locking Included
Number of Pieces
28
Includes Thin Wall
No Thin Wall
Shell Material
Steel
Traction Material
Steel

Dimensions

Socket Length
25 mm, 50 mm
Socket Size
1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Style/Size
Standard 12-Point: 1 1/16 in, Standard 12-Point: 1 in, Standard 12-Point: 1/2 in, Standard 12-Point: 13/16 in, Standard 12-Point: 15/16 in, Standard 12-Point: 3/4 in, Standard 12-Point: 3/8 in, Standard 12-Point: 5/8 in, Standard 12-Point: 7/16 in, Standard 12-Point: 7/8 in, Standard 12-Point: 9/16 in
Socket Size Range
3/8 in to 1 1/8 in
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in
Drive Size
1/2 in
Deep Socket Style/Size
Deep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in
Deep Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in
Socket Depth
Deep, Standard

Description

Socket Set, Standard Socket Count/Style (11) 12-Point, Standard Socket Style/Size Standard 12-Point: 1 1/16 in, Standard 12-Point: 1 in, Standard 12-Point: 1/2 in, Standard 12-Point: 13/16 in, Standard 12-Point: 15/16 in, Standard 12-Point: 3/4 in, Standard 12-Point: 3/8 in, Standard 12-Point: 5/8 in, Standard 12-Point: 7/16 in, Standard 12-Point: 7/8 in, Standard 12-Point: 9/16 in, Deep Socket Count/Style (13) 12-Point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews