8000 B Zyklop Speed Ratchet with 3/8 in drive, 3/8 in x 199 mm

  • Mfr # 5003550001
  • Zoro # G723556287
product price: 
$
129.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5003550001
Zoro #
G723556287
UPC #
-
Country of Origin
Czechia

Description

Zyklop ratchet with 3/8 in drive. The fine toothing with 72 teeth allows for a low return angle of 5 deg. The ratchet head swivels freely and can be locked in any position using the slide switch on both sides. Unproblematic working with plenty of hand space even in very narrow or difficult-to-reach installation situations. The pre-defined positions at 0 deg, 15 deg and 90 deg to the left and right provide safe working without the ratchet head slipping. In the 0 deg position, the ratchet with adapter and bit can be used like a conventional screwdriver. The flywheel design helps accelerate the screwdriving process. The rotationally symmetrical design of the Kraftform handle and the fast-rotating sleeve support rapid turning. Thanks to the shape of the Kraftform handle being perfectly adapted to the hand, hand injuries such as blisters and calluses are avoided. The hard materials used for the handle provide quick hand switching without the risk of the skin insticking in to the handle. The softer, innon-slip in zones offer transmission of high forces without loss. For 3/8 in square head socket wrench inserts as well as 3/8 in connectors with square head drive, with ball lock.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews