Ratchet Kit, 70 ft-lb, 400 RPM

  • Mfr # 3059-21
  • Zoro # G923649161
product price: 
$
516.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes Case
Case Not Included
Torque - Maximum
70 ft-lb
Number of Chargers Included
1
Charger Manufacturing Model Number
48-59-2401
Voltage
12 V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3059-21
Zoro #
G923649161
UPC #
045242473854
Country of Origin
Mexico

Dimensions

Drive Size
3/8 in
Overall Length
2 3/16 in
Head Width
1 3/16 in
Wire Rope Length
2 3/16 in
Length
2 3/16 in
Fits Chest Size
Increased Length for Greater Reach and Access While Avoiding Knuckle Busting

Details

Item
Ratchet Kit
Includes Case
Case Not Included
Torque - Maximum
70 ft-lb
Number of Chargers Included
1
Charger Manufacturing Model Number
48-59-2401
Voltage
12 V DC
Battery Capacity
2.5 Ah
Motor Type
Brushless
Tool Weight
2.1 lb
Battery Chemistry
Li-Ion
No Load Speed
400 RPM
Battery Series
M12(TM) REDLITHIUM(TM)
Retainer Type
Ball Detent
Drive Shape
Square
Power Source
Cordless
Battery Platform
M12(TM)
Battery Manufacturing Model Number
48-11-2425
Includes Battery
Battery Included
Fastening Torque
70 ft-lb
Tool Series
M12 FUEL(TM)
Features
Increased Length for Greater Reach and Access While Avoiding Knuckle Busting
Includes
Charger, Battery, Modular Button Cap, Modular Paddle Cap
Number of Batteries Included
1
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Ratchet Kit, Cordless, Voltage 12 V DC, Fastening Torque 70 ft-lb, Drive Size 3/8 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Number of Batteries Included 1, Battery Capacity 2.5 Ah, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 2 3/16 in, Wireless Tool Tracking No, Tool Weight 2.1 lb

Restrictions

Hazardous material

Ratings & reviews