813 R ESD Bitholding screwdriver, non-magnetic, 1/4 in x 90 mm

  • Mfr # 5051273001
  • Zoro # G023555034
product price: 
$
25.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5051273001
Zoro #
G023555034
UPC #
-
Country of Origin
Czechia

Description

High quality bit holder for ESD-safe working. The electrical surface resistance of the Wera ESD material is at 106 - 109 Ohm. This dependably protects components against electrostatic energy and associated damage. The Rapidaptor quick-release chuck enables rapid bit change without needing any special tools. Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Suitable for bits with 1/4 in hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews