Shop GENIUS TOOLS
Create Account
3/8in Dr. T-25 Star Head Driver 60mmL
- Mfr # 3460S25
- Zoro # G823581943
product price:Â
$
9.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3460S25
- Zoro #
- G823581943
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-25 Size 3/8 Inch Drive 60mm Length Durable Construction - 3460S25, Star Impact Bit Socket This T-25 star impact bit socket is built for 3/8in drive setups and provides a compact 60mm (2.36in) overall length for controlled access. It's designed to deliver consistent torque transfer while maintaining a secure fit on T-25 star fasteners. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating contribute to a tough exterior and strong inner core for long-term professional service. Key Benefits T-25 star impact bit socket design helps maintain secure, consistent engagement. 3/8in drive and 60mm length balance reach, clearance, and control. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive properties help resist wear in demanding shop environments. Oil-quenched heat treatment improves core strength for professional, repeated use. Matte black oxide coating provides a tough exterior finish for longevity. Permanently stamped size marking enables fast identification and better organization. Manufactured to meet or exceed ANSI standards, this star bit socket supports dependable performance in professional tool kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.