Shop WERA
Create Account
871/1 TORQ-SET Mplus bits, 25 mm, 3 x 25 mm
- Mfr # 5066622001
- Zoro # G623555588
product price:Â
$
5.69
/ea
Sold in multiples of 5 for
$28.45
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
- 5066622001
- Zoro #
- G623555588
- UPC #
- -
- Country of Origin
- Czechia
Description
High quality bits for TORQ-SET screws. The stronger flanks - when compared with the conventional TORQ-SET profile - result in 70% more breaking torque and thereby enhanced durability whilst at the same time providing a perfect fit in the screw head. Tough viscous for universal use. 1/4 in hexagon, suitable for holders as per DIN ISO 1173-D 6.3.
Documents & Resources