Zoro Homepage

9 Piece SAE Plain- Color Coded, L Key Set

  • Mfr # 05022639001

  • Zoro # G6526873


product price: $59.99
/ea

Key Features

End Shape
Hex
Number of Pieces
9
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in
Measurement Type
SAE
Handle Type
Plain- Color Coded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05022639001
Zoro #
G6526873
UPC #
04013288182593
Country of Origin
Czechia

Dimensions

Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in
Sizes Included
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in , 5/32 in, 5/64 in, 7/32 in
Range of Lengths
3 1/16 in to 8 13/16 in
Length Family
Long

Details

Item
Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
SAE
Handle Type
Plain- Color Coded
Includes
Pouch
Finish
Color Coded
Handle Material
Plastic, Alloy Steel
Standards
ISO 2936
Insulated
No
Tether Style
Tether Capable
Fastener Holding
No
Grip Style
Plastic Coated
Number of Ball Ends
1
Container Type
Pouch
Non-Sparking
No
Non-Magnetic
Yes
Corrosion Resistant
No
Material
Steel
Key Shape
L
Number of Tips
2
Tether Ready
No

Description

The Wera 05022639001 Ball End Hex Key Set is a professional quality set of hex keys that is ideal for various applications. These hex keys are the perfect addition to your toolbox. This ball end hex key set comes in 9 pieces, each with its own color-coded handle and marking on the shaft. The sizes included are 1/4 in., 1/8 in., 3/16 in., 3/32 in., 3/8 in., 5/16 in, 5/32 in, 5/64 in, 7/32 in. Each one has a length range between 3 1/16" and 8 13/16". The plain handles provide better grip when you need it most. For serious repairs or even just minor maintenance tasks around the house, you will want to have this Wera 05022639001 Ball End Hex Key Set on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.