Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Piece Torx Molded, T Key Set

  • Mfr # 05023452001

  • Zoro # G4328828


product price: $118.99
/ea
Free Shipping & Returns

Key Features

End Shape
Torx
Number of Pieces
9
Tip Size
T10, T15, T20, T25, T30, T40, T45
Measurement Type
Torx
Handle Type
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05023452001
Zoro #
G4328828
UPC #
-
Country of Origin
Czechia

Dimensions

Tip Size
T10, T15, T20, T25, T30, T40, T45
Overall Length
3 15/16 in, 7 7/8 in
Handle Length
3 29/32 in
Container Width
9 1/2 in
Length Family
Short
Container Height
2 11/16 in
Range of Lengths
4 in to 8 in
Container Length
10 13/16 in

Details

Item
Torx Key Set
End Shape
Torx
Number of Pieces
9
Measurement Type
Torx
Handle Type
Molded
Handle Material
Plastic
Material
Alloy Steel
Handle Color
Black, Green
Finish
Chrome
Tether Style
Tether Capable
Tether Ready
Yes
Corrosion Resistant
Yes
Container Features
Slim Fit
Non-Magnetic
No
Non-Sparking
No
Fastener Holding
Yes
Insulated
No
Driver Material
Alloy Steel
Container Type
Plastic Holder
Number of Ball Ends
0
Grip Style
Cushion
Number of Tips
9
Key Shape
T
Includes Fastener-Holding
Friction
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
T-Handle
Tether Status
Not Tether Capable

Description

This Wera 05023452001 9 Piece Torx Molded T Key Set is a set of nine torx keys with molded plastic handles. It is ideal for your toolbox or workshop. The blades are made of steel and come in chrome finish, while the molded plastic handles provide better grip and comfort when working. Each key measures 3 29/32" in length, with an arm length of 3 15/16" to 7 7/8". The overall length ranges from 3 15/16" to 7 7/8". If you want to add this high quality torx key set to your tool collection, then the Wera 05023452001 9 Piece Torx Molded T Key Set is just what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.