967/9 TX XL Multicolour 1 L-key set for TORX screws, long, 9 pieces

  • Mfr # 5024480001
  • Zoro # G123554883
product price: 
$
83.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5024480001
Zoro #
G123554883
UPC #
-
Country of Origin
Czechia

Description

Premium L-key set for TORX socket screws. One arm extra long. Includes some tools with ball head: The ball on the long arm allows safe working even in difficult installation positions. L-keys with plastic sleeve made of circular, easy-grip material. The sleeve makes working comfortable even at low temperatures and is easy on the fingers. Take it easy tool finder with colour coding by size. The BlackLaser surface treatment makes for excellent surface protection, even from corrosion, and for long durability. Lasered and therefore abrasion-proof size marking on the L-key for quick access. In a handy clip made of wear-free material for a permanently secure hold of the L-keys while also being easily accessible.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews