Shop GENIUS TOOLS
Create Account
#5 Spline Drive 25mm Deep Impact Socket
- Mfr # 549525
- Zoro # G423581404
product price:Â
$
109.98
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 549525
- Zoro #
- G423581404
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spline Impact Socket 25mm Deep 1/2 Inch Drive Chrome Molybdenum Durable Heavy Duty - 549525 Impact Socket This 25mm deep impact socket is built for high-torque fastening with a #5 spline drive profile and a 1/2 inch drive interface. Its deep length helps reach recessed fasteners while maintaining solid engagement where impact tools demand strength and consistency. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed for long-term durability and corrosion resistance. Permanent size stamping supports faster identification and cleaner tool organization in professional environments. Key Benefits #5 spline drive design handles high torque impact applications reliably. Deep 25mm socket profile reaches recessed fasteners more easily. 100mm overall length balances access, reach, and controlled leverage. Chromium molybdenum alloy steel delivers strength with anti-corrosive properties. Oil-quenched heat treatment improves core strength for long service life. Matte black oxide finish supports a tough exterior for heavy-duty use. Size is permanently stamped for quick identification and better organization. Engineered to meet or exceed ANSI standards, this impact socket is designed and made for professional technicians and built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.