9727 Foam insert 8007 A VDE Zyklop VDE ratchet set 1, 1/4 in, 30 pieces

  • Mfr # 5150117001
  • Zoro # G723561571
product price: 
$
745.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5150117001
Zoro #
G723561571
UPC #
-
Country of Origin
Czechia

Description

Durable foam insert; two-coloured for quick identification of missing parts; suitable for the Tool Rebel roller cabinets. Equipped with: one Zyklop 8007 A VDE ratchet with reversing lever (1/4 in), 12 Zyklop 8790 A sockets (1/4 in), 7 Zyklop 8767 A HF bit sockets (1/4 in) with holding function for TORX screws, 5 Zyklop 8740 A HF bit sockets (1/4 in) with holding function for hexagonal socket screws, 2 Zyklop extensions (1/4 in, 8794 LA VDE (150 mm long), 8794 SA VDE (91 mm long)), one 817 VDE bitholding screwdriver with 9 mm hexagon mounting for Wera Kraftform Kompakt VDE blades, one Kraftform Kompakt A VDE 712 i adapter blade, adapts from 9 mm hexagon to 1/4 in square head, which also allows 1/4 in sockets and bit sockets to be used with the 817 VDE bitholding screwdriver. All tools are individually tested as per IEC 60900. This provides safe working at voltages up to 1,000 V.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews