Shop WERA
Create Account
Kraftform Kompakt VDE 17 extra slim 1 Tool finder, 17 pieces
- Mfr # 5006612001
- Zoro # G823555012
product price:Â
$
295.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5006612001
- Zoro #
- G823555012
- UPC #
- -
- Country of Origin
- Czechia
Description
2x 817 VDE bladeholding screwdrivers for Wera VDE blades; 14 VDE blades (each 157 mm length) with reduced blade diameter (items Kraftform Kompakt 60 i Take it easy 0.4x2.5 and Kraftform Kompakt 67 i Take it easy TX 10 standard blade diameter), so that even low-lying screw and spring elements can be easily reached and operated. With Take it easy Tool finder: Colour coding by profile and laser-engraved size indication - for quick and easy identification of the required tool. Individually tested tools as per IEC 60900 at 10,000 V for safe working at the approved voltage of 1,000 V. 1x Knipex VDE 13 96 200 pliers for electrical installation; these pliers replace up to 6 individual tools for electrical installation: cutting, stripping, gripping, bending, deburring and crimping - all in one tool. With safety pawl for gentle gripping. Chrome-plated for better rust protection, with insulated multi-component handle sleeves. In a robust belt pouch. The textile box features a fleece zone at the back. Using the provided self-adhesive hook and loop fastener strips, the textile box can be attached to the Wera 2go components. Or to the wall, shelf or workshop trolley.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.