Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Wrench, Steel, Ergonomic, M

  • Mfr # 05020103001

  • Zoro # G102753818


product price: $64.99
/ea

Key Features

Finish
Satin Chrome
Non-Magnetic
Yes
Corrosion Resistant
Yes
Nonsparking
No
Overall Length
7 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05020103001
Zoro #
G102753818
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
7 13/32 in
Handle Length
188 mm
Head Thickness
1/2 in

Details

Item
Adjustable Wrench
Finish
Satin Chrome
Non-Magnetic
Yes
Corrosion Resistant
Yes
Nonsparking
No
Grip Style
Comfort
Ratcheting
Yes
Jaw Texture
Smooth
Opening Type
Adjustable
Locking Type
Lever Mechanism
Adjustment Type
Self-Adjusting
Jaw Capacity
5/8 in
End Style
Hang Hole
Material
Steel
Lockable
Yes
Adjustable Wrench Type
Automatic Locking Adjustable Wrench
Measurement Type
Metric, SAE
Tether Style
Tether Included
Insulated
No
Jaw Material
Steel
Head Type
Standard
Measuring Scale
No
Handle Color
Steel
Weight
0.53 lb
Handle Type
Ergonomic

Description

Automatic Locking Adjustable Wrench, Steel, Satin Chrome, 7 13/32 in, Jaw Capacity 5/8 in, Comfort, Ergonomic, Self-Adjusting, Measuring Scale No, Insulated No, Nonsparking No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.