Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Wrench, Steel, Ergonomic, S

  • Mfr # 05020100001

  • Zoro # G002753765


product price: $55.99
/ea

Key Features

Finish
Satin Chrome
Nonsparking
No
Overall Length
6 1/16 in
Corrosion Resistant
Yes
Non-Magnetic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05020100001
Zoro #
G002753765
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
6 1/16 in
Handle Length
154 mm
Head Thickness
13/32 in

Details

Item
Adjustable Wrench
Finish
Satin Chrome
Nonsparking
No
Corrosion Resistant
Yes
Non-Magnetic
Yes
Locking Type
Lever Mechanism
Measuring Scale
No
Lockable
Yes
Opening Type
Adjustable
Head Type
Standard
Jaw Material
Steel
Tether Style
Tether Included
Handle Type
Ergonomic
Insulated
No
Adjustable Wrench Type
Automatic Locking Adjustable Wrench
Jaw Texture
Smooth
Handle Color
Steel
End Style
Hang Hole
Grip Style
Comfort
Adjustment Type
Self-Adjusting
Ratcheting
Yes
Material
Steel
Measurement Type
Metric, SAE
Jaw Capacity
1/2 in
Weight
0.29 lb

Description

Automatic Locking Adjustable Wrench, Steel, Satin Chrome, 6 1/16 in, Jaw Capacity 1/2 in, Comfort, Ergonomic, Self-Adjusting, Measuring Scale No, Insulated No, Nonsparking No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.