Zoro Homepage

Adjustable Wrench, Steel, Ergonomic, XL

  • Mfr # 05020104001

  • Zoro # G002753826


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Corrosion Resistant
Yes
Non-Magnetic
Yes
Nonsparking
No
Overall Length
10 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05020104001
Zoro #
G002753826
UPC #
4013288216915
Country of Origin
Czechia

Dimensions

Overall Length
10 3/32 in
Handle Length
256 mm
Head Thickness
5/8 in

Details

Item
Adjustable Wrench
Finish
Satin Chrome
Corrosion Resistant
Yes
Non-Magnetic
Yes
Nonsparking
No
Handle Type
Ergonomic
Ratcheting
Yes
Jaw Texture
Smooth
Opening Type
Adjustable
Handle Color
Steel
Adjustment Type
Self-Adjusting
Locking Type
Lever Mechanism
Lockable
Yes
Measuring Scale
No
Grip Style
Comfort
End Style
Hang Hole
Jaw Capacity
15/16 in
Insulated
No
Weight
0.85 lb
Jaw Material
Steel
Tether Style
Tether Included
Material
Steel
Head Type
Standard
Measurement Type
Metric, SAE
Adjustable Wrench Type
Automatic Locking Adjustable Wrench

Description

Automatic Locking Adjustable Wrench, Steel, Satin Chrome, 10 3/32 in, Jaw Capacity 15/16 in, Comfort, Ergonomic, Self-Adjusting, Measuring Scale No, Insulated No, Nonsparking No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.