Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Wrench, Steel, Ergonomic, XXL

  • Mfr # 05020102001

  • Zoro # G102753832


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Non-Magnetic
Yes
Nonsparking
No
Corrosion Resistant
Yes
Overall Length
12 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05020102001
Zoro #
G102753832
UPC #
4013288214713
Country of Origin
Czechia

Dimensions

Overall Length
12 5/8 in
Handle Length
9 3/5 in
Head Thickness
25/32 in

Details

Item
Adjustable Wrench
Finish
Satin Chrome
Non-Magnetic
Yes
Nonsparking
No
Corrosion Resistant
Yes
Handle Type
Ergonomic
Jaw Texture
Smooth
Grip Style
Comfort
Material
Steel
Weight
1.7 lb
Adjustment Type
Self-Adjusting
Handle Color
Steel
Jaw Material
Steel
Adjustable Wrench Type
Automatic Locking Adjustable Wrench
Ratcheting
Yes
Insulated
No
Measuring Scale
No
End Style
Hang Hole
Tether Style
Tether Included
Locking Type
Lever Mechanism
Opening Type
Adjustable
Head Type
Standard
Lockable
Yes
Measurement Type
Metric, SAE
Jaw Capacity
1 1/4 in

Description

Automatic Locking Adjustable Wrench, Steel, Satin Chrome, 12 5/8 in, Jaw Capacity 1 1/4 in, Comfort, Ergonomic, Self-Adjusting, Measuring Scale No, Insulated No, Nonsparking No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.