Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05022521002
Zoro #
G3174647
UPC #
-
Country of Origin
Czechia
Dimensions
Arm Length
4-7/8"
Handle Length
27/32"
Tip Size
1/8"
Arm-Length
4-7/8"
Handle-Length
27/32"
Details
Blade Material
Alloy steel
Finish
Zinc Phosphate
Handle Material
Plastic
Handle Type
Cushion Grip
SAE or Metric
SAE
Shape
L
Working Angle
25 Degrees
Insulated / Uninsulated
Uninsulated
Meets/Exceeds
ISO 2936
Hex/Torx Key Product Grouping
Hex Key
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Color
Green
Measurement Type
SAE
Nonsparking
No
Item
Ball End Hex Key
Tether Style
Tether Capable
Description
Ball End Hex Key, Tip Size 1/8 in, Zinc Phosphate, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.