This item is Discontinued.

Wera Metric Cushion Grip L Key, 5mm Tip Size 05022510002

Metric Cushion Grip L Key, 5mm Tip Size (Discontinued)

  • Mfr # 05022510002
  • Zoro # G0300106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05022510002
Zoro #
G0300106
UPC #
-
Country of Origin
Czechia

Dimensions

Arm Length
6-1/16"
Handle Length
1-1/16"
Tip Size
5mm
Handle-Length
1-1/16"
Arm-Length
6-1/16"

Details

Blade Material
Alloy steel
Finish
Zinc Phosphate
Handle Material
Plastic
Handle Type
Cushion Grip
SAE or Metric
Metric
Shape
L
Working Angle
25 Degrees
Insulated / Uninsulated
Uninsulated
Measurement Type
Metric
Meets/Exceeds
ISO 2936
Nonsparking
No
Handle Color
Green
Item
Ball End Hex Key
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Hex/Torx Key Product Grouping
Hex Key
Tether Style
Tether Capable

Description

Hex Key, Ball End Hex Key, Shape L, Measurement Type Metric, Tip Size 5mm, Arm Length 6-1/16 In., Handle Length 1-1/16 In., Blade Material Alloy Steel, Finish Zinc Phosphate, Tether Capable, Nonsparking No, Uninsulated, Handle Type Cushion Grip, Handle Color Green, Handle Material Plastic, Working Angle 25 Degrees , Meets/Exceeds ISO 2936

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.