Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05022514002
Zoro #
G0675683
UPC #
-
Country of Origin
Czechia
Dimensions
Arm Length
7-11/16"
Handle Length
1-7/16"
Tip Size
8mm
Arm-Length
7-11/16"
Handle-Length
1-7/16"
Details
Blade Material
Alloy steel
Finish
Zinc Phosphate
Handle Material
Plastic
Handle Type
Cushion Grip
SAE or Metric
Metric
Shape
L
Working Angle
25 Degrees
Insulated / Uninsulated
Uninsulated
Item
Ball End Hex Key
Meets/Exceeds
ISO 2936
Hex/Torx Key Product Grouping
Hex Key
Nonsparking
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Color
Green
Measurement Type
Metric
Tether Style
Tether Capable
Description
Ball End Hex Key, Tip Size 8mm, Zinc Phosphate, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.