Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
05024302002
Zoro #
G0432844
UPC #
-
Country of Origin
Czechia
Dimensions
Arm Length
3-3/8"
Handle Length
21/32"
Tip Size
T10
Arm-Length
3-3/8"
Handle-Length
21/32"
Details
Blade Material
Alloy steel
Finish
Zinc Phosphate
Handle Material
Plastic
Handle Type
Ergonomic
SAE or Metric
SAE, Metric
Shape
L
Working Angle
25 Degrees
Handle Color
Green
Meets/Exceeds
DIN 3126-C 6.3
Measurement Type
Torx(R)
Hex/Torx Key Product Grouping
Torx Key
Nonsparking
No
Item
Ball End Torx Key
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Description
Ball End Torx Key, Tip Size T10, Zinc Phosphate, Torx(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.