Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05024320002
Zoro #
G0253294
UPC #
-
Country of Origin
Czechia
Dimensions
Arm Length
6-3/4"
Handle Length
1-3/8"
Tip Size
T55
Arm-Length
6-3/4"
Handle-Length
1-3/8"
Details
Blade Material
Alloy steel
Finish
Zinc Phosphate
Handle Material
Plastic
Handle Type
Ergonomic
SAE or Metric
SAE, Metric
Shape
L
Working Angle
25 Degrees
Item
Ball End Torx Key
Meets/Exceeds
DIN 3126-C 6.3
Hex/Torx Key Product Grouping
Torx Key
Nonsparking
No
Measurement Type
Torx(R)
Handle Color
Green
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Description
Torx Key, Ball End Torx Key, Shape L, Measurement Type Torx(R), Tip Size T55, Arm Length 6-3/4 In., Handle Length 1-3/8 In., Blade Material Alloy Steel, Finish Zinc Phosphate, Tether Capable, Nonsparking No, Uninsulated, Handle Type Ergonomic, Handle Color Green, Handle Material Plastic, Working Angle 25 Degrees , Meets/Exceeds DIN 3126-C 6.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.