This item is Discontinued.

No Product Image Available

3/8" Drive Belt In-Hex-Plus Bit Socket Set, SAE, 10 pcs (Discontinued)

  • Mfr # 05003974001
  • Zoro # G7207661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05003974001
Zoro #
G7207661
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Measurement Type
SAE
SAE or Metric
SAE
Number of Pieces
10
Includes
(8) Bit Socket: 1/8"x35mm, 9/64"x35mm, 5/32"x35mm, 3/16"x35mm, 7/32"x35mm, 1/4"x35mm, 5/16"x38.50mm, 3/8"x38.50mm; (1) Belt 3/8" Drive: 45mmx275mm; (1) Hook and Loop Fastener Strip 30: 30mmx200mm
Item
Belt In-Hex-Plus Bit Socket Set

Description

Imperial Hexagon Socket Set w/Holding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.