This item is Discontinued.

No Product Image Available

3/8" Drive Bit Socket Set, SAE, 7 pcs (Discontinued)

  • Mfr # 05003181001
  • Zoro # G7208020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05003181001
Zoro #
G7208020
UPC #
-
Country of Origin
Czechia

Dimensions

Drive Size
3/8"

Details

Measurement Type
SAE
SAE or Metric
SAE
Number of Pieces
7
Includes
(7) Zyklop Bit Socket 3/8" Drive: 1/8"x107mm, 5/32"x107mm, 3/16"x107mm, 7/32"x107mm, 1/4"x107mm, 5/16"x100mm, 3/8"x100mm
Item
Bit Socket Set

Description

Hexagon Imperial Bit Socket Set Wholding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.