Click-Torque Lock A 5 Torque wrench, adjustable, Torque Lock function, 2.5-25 Nm, 1/4 in x 2.5-25 Nm

  • Mfr # 5075690001
  • Zoro # G023554501
product price: 
$
369.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5075690001
Zoro #
G023554501
UPC #
-
Country of Origin
Czechia

Description

Adjustable torque wrench for controlled clockwise torque operation. With 1/4 in square head drive. The torque function can be deactivated (Torque Lock function), so that the tool can also be used for loosening. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values facilitate the safe setting of the desired torque value. Fine-toothed reversible ratchet with 45 teeth. Accuracy of ±4 % as per DIN EN ISO 6789-1:2017-07.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews