Shop WERA
Create Account
Click-Torque XP 3 pre-set adjustable torque wrench, 15-100 Nm, 15 Nm, 9x12 x 15.0 Nm x 15-100 Nm
- Mfr # 5075672001
- Zoro # G923553758
product price:Â
$
317.99
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
- 5075672001
- Zoro #
- G923553758
- UPC #
- -
- Country of Origin
- Czechia
Description
Torque wrench with pre-set torque value for all applications where the same torque and repeat accuracy is required. The torque value can be changed within the metered range. The robust release mechanism provides a clearly audible and tactile trigger signal when the set torque value is reached. Square socket for interchangeable plug-in tools for clockwise and anti-clockwise torque-control. A presetting which deviates from this value to a desired torque value within the specified metered range is possible on request.
Documents & Resources