Shop WERA
Create Account
Click-Torque XP 4 pre-set adjustable torque wrench, 20-250 Nm, 20 Nm, 14x18 x 20.0 Nm x 20-250 Nm
- Mfr # 5075673010
- Zoro # G223554172
product price:Â
$
338.99
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
- 5075673010
- Zoro #
- G223554172
- UPC #
- -
- Country of Origin
- Czechia
Description
Torque wrench with pre-set torque value for all applications where the same torque and repeat accuracy is required. The torque value can be changed within the metered range. The robust release mechanism provides a clearly audible and tactile trigger signal when the set torque value is reached. Square socket for interchangeable plug-in tools for clockwise and anti-clockwise torque-control. A presetting which deviates from this value to a desired torque value within the specified metered range is possible on request.
Documents & Resources