Zoro Homepage

Combination Wrench Set, Metric, 6 pcs.

  • Mfr # 05020022001

  • Zoro # G6532290


product price: $207.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Nickel Chrome
Wrench Style
Antislip
Number of Points
12
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05020022001
Zoro #
G6532290
UPC #
00798256210570
Country of Origin
Czechia

Dimensions

Range of Lengths
6 in to 9 1/2 in
Wrench Head Sizes
10 mm, 13 mm, 17 mm, 19 mm
Head Size
10 mm, 13 mm, 17 mm, 19 mm
Wrench Length Style
Standard
Range of Head Sizes
10 mm to 19 mm
Head Thickness
1/4 in

Description

Wera's 05020022001 Combination Wrench Set has a 12-point design and a combination wrench head. It is designed to provide increased torque in confined spaces, making it the perfect tool for high-torque applications. This 6-piece set includes 10 mm, 13 mm, 17 mm and 19 mm sizes. The ratcheting combination wrench has an alloy steel construction with nickel chrome finish. The one piece handle provides maximum strength and durability while reducing weight. For professionals who need precision tools that can get the job done right, you will want to equip yourself with this Wera 05020022001 Combination Wrench Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.