Demo Screwdriver Set, Slotted/Phillips, 6 pcs
Mfr # 05018282001
Zoro # G0286279
product price: $56.69
/eaKey Features
Tip Size
#1, #2, 3.5mm, 4.5mm, 5.5mm, 7mm
Number of Pieces
6
Includes
(2) Phillips: #1 x 80mm, #2 x 100mm; (4) Keystone Slotted: 3.5mm x 80mm, 4.5mm x 90mm, 5.5mm x 100mm, 7mm x 125mm
Handle Material
Multi Component
Handle Design
Ergonomic with Metal Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05018282001
Zoro #
G0286279
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
#1, #2, 3.5mm, 4.5mm, 5.5mm, 7mm
Details
Item
Screwdriver Set
Number of Pieces
6
Includes
(2) Phillips: #1 x 80mm, #2 x 100mm; (4) Keystone Slotted: 3.5mm x 80mm, 4.5mm x 90mm, 5.5mm x 100mm, 7mm x 125mm
Handle Material
Multi Component
Handle Design
Ergonomic with Metal Cap
Shank Material
Steel
Shank Shape
Hex
Tip Style Group
Phillips, Slotted
Finish
Chrome
Tether Capable
Tether Capable
SAE or Metric
SAE, Metric
Tether Style
Tether Capable
Description
Demolition Screwdriver Set, Number of Pieces 6, Includes #2 x 4 in, 3/16 in x 3-1/2 in, 7/32 in x 4 in, 9/32 x 5 in, Keystone Slotted 9/64 in x 3 in, Phillips #1 x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.