External Hexagon Bit 8-17/50", Drive Size: 1/4" , Num. of pieces:1 (Discontinued)
- Mfr # 05328463001
- Zoro # G2485472
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05328463001
Zoro #
G2485472
UPC #
-
Country of Origin
Czechia
Dimensions
Drive Size
1/4"
Overall Length
8-17/50"
Details
Bit Style
External Hexagon
Finish
Matte
Number of Pieces
1
Handle Material
Plastic
Driver Type
Handle Only
Item
ESD Multi-Bit Screwdriver
Tether Capable
Tether Capable
ESD Safe
Yes
Shank Type
Solid
Ratcheting
No
Bit Retainer Type
Retaining Ring
Shank Material
Steel
Handle Design
Ergonomic
Features
Integrated Retaining Ring Ensures An Optimum Fit Of The Tool In The Holder, Hexagonal Anti-roll
Insulated
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Primary Application
Electronics
Nonsparking
No
Tether Style
Tether Capable
Description
ESD Multi-Bit Screwdriver, Retaining Ring, Shank Material Steel, Drive Size 1/4 in, ESD Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.