Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Torque Driver, 1/4", 2.5to11.5 in.-lb.

  • Mfr # 05074733001

  • Zoro # G0761275


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Hex
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Tip Size
1/4 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05074733001
Zoro #
G0761275
UPC #
00691165113683
Country of Origin
Czechia

Dimensions

Tip Size
1/4 in
Drive Size
1/4 in
Shank Length
65 mm
Overall Length
105 mm
Handle Length
105 mm

Details

Item
Torque Screwdriver
Tip Style Group
Hex
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Pound
Primary Scale Range
2.5 to 11.5 in-lb
Accuracy
+/-6% CCW, +/-6% CW
Min. Number of Cycles
5,000
Screwdriver and Nut Driver Grouping
Screwdrivers
Handle Type
Molded
Insulated
No
Primary Scale Increments
0.5 in-lb
ESD Safe
Yes
Housing Material
ESD-compliant plastic
Standards
EN ISO 6789
Handle Design
Kraftform
Rotation
Clockwise
Nonsparking
No
Handle Material
Plastic
Tip Style
Handle Only
Clockwise Accuracy
+/-6%
Tether Ready
No
Non-Magnetic
Yes
Replaceable Bit
Yes
Ratcheting
No
Shank Finish
Unfinished
Counterclockwise Accuracy
+/-6%
Handle Color
Black, Yellow
Non-Sparking
No
Corrosion Resistant
No
Maximum Torque
11.5 in-lb
Torque Limiting Mechanism
Click-Type
Minimum Torque
2.5 in-lb
Grip Style
Ergonomic
Handle Shape
Straight
Electric Light/Tone
No
Measurement Type
SAE
Includes Insulation
Not Insulated
ESD Safety
ESD Safe
Replaceable Bit Capable
Replaceable Bit
Includes Electric Indicator
Electric Indicator Not Included
Series
Kraftform
Includes Non-Magnetic/Sparking
Non-Magnetic
Includes Ratcheting
Ratcheting Not Included
Includes Calibration Certification
Calibration Certificate Included
Tether Status
Not Tether Capable
Torque - Maximum
11.5 in-lb
Torque - Minimum
2.5 in-lb
Corrosion-Resistance
Not Corrosion-Resistant

Description

Torque Screwdriver, Tip Size 1/4 in, Handle Only, 0.5 in-lb, 2.5 to 11.5 in-lb, Calibration Certificate Included Yes, Clockwise, Click-Type, Inch-Pound, Replaceable Bit Yes, Drive Size 1/4 in, No, ESD Safe Yes, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.