Zoro Homepage

Extension 3/8" Dr, 5 in L, 1 Pieces, Satin

  • Mfr # 05003591001

  • Zoro # G2287887


product price: $18.39
/ea

Key Features

Drive Size
3/8"
Finish
Satin
Number of Pieces
1
For Use With
3/8" Square Sockets
Features
Knurled Groove with Spinning Sleeve, Flexible Locking System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05003591001
Zoro #
G2287887
UPC #
-
Country of Origin
Czechia

Dimensions

Drive Size
3/8"
Overall Length
5 in
Output Drive Size
3/8"

Details

Item
Extension
Finish
Satin
Number of Pieces
1
For Use With
3/8" Square Sockets
Features
Knurled Groove with Spinning Sleeve, Flexible Locking System
Standards
ISO/DIN
Output Drive Type
Square
SAE or Metric
SAE
Number of Points
4

Description

Product details about the WERA - 5003591001 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WERA - 5003591001 Socket Extension is a single-piece tool designed to meet ISO/DIN standards. It features an output drive size of 3/8" and a square output drive type, suitable for use with 3/8" square sockets. This extension has four points and measures an overall length of 5 inches, making it adequately sized for various construction tasks requiring SAE measurements.
This socket extension boasts unique features such as a knurled groove with spinning sleeve that enhances grip and usability during operation. Its flexible locking system further adds to its functionality by providing secure attachment to the socket. The satin finish not only gives this tool a sleek appearance but also contributes to its durability, ensuring it can withstand rigorous usage over time.
As a single piece item, the WERA - 5003591001 Socket Extension offers straightforward compatibility with other tools using the same measurement standard (SAE). Its adherence to ISO/DIN standards underscores its quality build and design, making it a reliable addition to any toolbox or workshop setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.