General Purpose Torx Screwdriver T27 Round
Mfr # 05028072001
Zoro # G6554200
product price: $18.19
/eaKey Features
Tip Size
T27
Tip Style
Torx
Shank Length
12 in
Finish
Chrome
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05028072001
Zoro #
G6554200
UPC #
04013288138392
Country of Origin
Czechia
Dimensions
Tip Size
T27
Shank Length
12 in
Overall Length
15 1/2 in
Handle Length
105 mm
For Fastener Size
TX27
Description
General Purpose Torx Screwdriver, Tip Size T27, Torx, Ergonomic, Overall Length 15 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.