Zoro Homepage

General Purpose Torx Screwdriver T4 Round

  • Mfr # 05118180001

  • Zoro # G6526429


product price: $11.29
/ea

Key Features

Tip Size
T4
Tip Style
Torx
Shank Length
1 9/16 in
Overall Length
5 1/4 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05118180001
Zoro #
G6526429
UPC #
04013288108623
Country of Origin
Czechia

Dimensions

Tip Size
T4
Shank Length
1 9/16 in
Overall Length
5 1/4 in
Handle Length
97 mm
For Fastener Size
TX4

Description

General Purpose Torx Screwdriver, Tip Size T4, Torx, Ergonomic, Overall Length 5 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.