General Purpose Torx Screwdriver T8 Round
Mfr # 05028048001
Zoro # G3476925
product price: $8.55
/eaKey Features
Tip Size
T8
Tip Style
Torx
Shank Length
2 3/8 in
Overall Length
5 1/4 in
Finish
Chrome with Black Oxide Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05028048001
Zoro #
G3476925
UPC #
04013288106643
Country of Origin
Czechia
Dimensions
Tip Size
T8
Shank Length
2 3/8 in
Overall Length
5 1/4 in
Handle Length
81 mm
For Fastener Size
TX8
Description
When you need to remove and install Torx screws, the Wera 05028048001 Screw Holding Screwdriver is a great tool to have on hand. The screwdriver has an ergonomic handle design with antiroll properties for ease of use. This 5 1/4 in. long tool features a 2 3/8 in. shank length and chrome finish with black oxide tip. The handle has a color combination of black and green, which makes it easy to identify the size of the screwdriver you are using at any given time. When it comes to Torx screws, the Wera 05028048001 Screw Holding Screwdriver is what you need by your side.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.