Zoro Homepage

Insert Bit Set, Pieces 30

  • Mfr # 05071109001

  • Zoro # G1749982


product price: $72.35
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Not Impact Rated
Material
Stainless Steel
Includes
(2) T15, (2) T30, (3) #2, (3) PZ2, (3) T20, (3) T25, #3, 1/4 in Hex Quick Release Rapidaptor Bit Holder, 3 in, 4 in, 5 in, 5-1/2 in, Hex 2-1/2 in, Phillips #1, (2) PZ1 Pozi Drive, PZ3, T40, (2) T10 TORX(R)
Fastening Tool Item
Insert Bit Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05071109001
Zoro #
G1749982
UPC #
04013288134011
Country of Origin
Czechia

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in
Tool Storage Depth
1 3/4 in
Tool Storage Width
5 11/16 in
Tool Storage Height
3 1/8 in

Details

Item
Driver Bit Set
Impact Rated
Not Impact Rated
Material
Stainless Steel
Number of Pieces
30
Includes
(2) T15, (2) T30, (3) #2, (3) PZ2, (3) T20, (3) T25, #3, 1/4 in Hex Quick Release Rapidaptor Bit Holder, 3 in, 4 in, 5 in, 5-1/2 in, Hex 2-1/2 in, Phillips #1, (2) PZ1 Pozi Drive, PZ3, T40, (2) T10 TORX(R)
Fastening Tool Item
Insert Bit Set
Features
1/4" Drive
No. of Pieces
30
Shank Shape
Hex
Type
1/4" Drive
Number of Drill Bits Included
0
Number of Sockets Included
0
Head Style
Hex, Phillips, Pozidriv(R), Torx(R)
Product Type
Driver Bit Set
Number of Bit Holders Included
1
Series
Bit-Check
Number of Driver Bits Included
29
For Tool Type
Hand, Power
Compatible Product Type
Bit Holder, Standard Driver
Number of Nutsetters Included
0
Tool Storage Material
Plastic
Driver Bits Included
1 x 1/4"x50, 1 x 2.5x25, 1 x 3.0x25, 1 x 4.0x25, 1 x 5.0x25, 1 x 5.5x25, 1 x PH 1x25, 1 x PH 3x25, 1 x PZ 3x25, 1 x TX 40x25, 2 x PZ 1x25, 2 x TX 10x25, 2 x TX 15x25, 2 x TX 30x25, 3 x PH 2x25, 3 x PZ 2x25, 3 x TX 20x25, 3 x TX 25x25

Description

When it comes to working on fasteners, you can't go wrong with the Wera 05071109001 Insert Bit Set. This is a set of 30 screwdriver bits that are designed for 1/4" drive sockets. The screwdriver bit set comes in a compact case, making it easy to store and transport. The bits have an hex shank size of 1/4", so they fit securely into your socket driver or wrench. Made from stainless steel, these insert bits are resistant to corrosion and abrasion. There's no need to look any further than the Wera 05071109001 Insert Bit Set when you want to handle your fastener jobs with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.