Insuladed VDE Bladeholding
Mfr # 05006604001
Zoro # G716233461
product price: $54.99
/eaKey Features
Number of Pieces
7
Tip Size
#2, 0.6, 1, #1, PH 1, PH 2
Measurement Type
SAE
Overall Length
255 mm
Bit Retainer Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05006604001
Zoro #
G716233461
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
#2, 0.6, 1, #1, PH 1, PH 2
Overall Length
255 mm
Sizes Included
#2, 0.6, 1, #1, PH 1, PH 2
Details
Number of Pieces
7
Measurement Type
SAE
Bit Retainer Type
Magnetic
Tip Style
Phillips, Slotted, Torx
Handle Material
Plastic
Standards
IEC 60900
Includes
Item
Multi-Bit Screwdriver
Number of Bits
6
Replaceable Shank Capable
Replaceable Shank
Container Type
Pouch
For Screw Type
Phillips, Pozidrive, Slotted
Tether Status
Not Tether Capable
Number of Tips
6
Bit Storage
Separate Case
Grip Style
Ergonomic
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Single/Double End Bits
Single End
ESD Safety
ESD Safe
Description
Multi-Bit Screwdriver, Tip Size #2, 0.6, 1, #1, PH 1, PH 2, Tip Style Phillips, Slotted, Torx, Magnetic, Ergonomic, Bit Storage Separate Case, Single End, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.