Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Phillips Screwdriver No 2 Round

  • Mfr # 05006154001

  • Zoro # G2852726


product price: $13.29
/ea

Key Features

Tip Size
#2
Tip Style
Phillips
Shank Length
4 in
Overall Length
8 in
Finish
Insulated with Lasertip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05006154001
Zoro #
G2852726
UPC #
04013288027313
Country of Origin
Czechia

Dimensions

Tip Size
#2
Shank Length
4 in
Overall Length
8 in
Handle Length
105 mm
For Fastener Size
#2

Details

Item
Insulated Phillips Screwdriver
Tip Style
Phillips
Finish
Insulated with Lasertip
Handle Material
Plastic
Handle Design
Ergonomic with Antiroll
Features
1000V Rated
Tip Style Group
Phillips
Insulated
Yes
Standards
IEC 60900
ESD Safe
No
Shank Material
Alloy Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
Screwdriver Tip Style
Phillips
Nonsparking
No
Shank Shape
Round
Tether Capable
Tether Capable
Handle Color
Red, Yellow
Material
Multi-component
Tether Style
Tether Capable
Non-Magnetic
Yes
Shank Finish
Insulated
Shank Coating
None
Corrosion Resistant
Yes
Tip Finish
None
Non-Sparking
No
Grip Style
Ergonomic
Tether Ready
No
Magnetized Tip
No
Replaceable Shank
No
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Insulated

Description

If you are looking for a screwdriver that can be used in high-voltage environments, the WERA 05006154001 Insulated Screwdriver is your best bet. It has been rated to 1000V and comes with an antiroll handle design. The ergonomic handle of this screwdriver features a lasertip, which helps prevent slipping. This insulated screwdriver has a red and yellow handle color for easy identification. It also has a 4 in round shank length and 8 in overall length. The alloy steel shank material makes it durable enough to withstand repeated use. The WERA Insulated Screwdriver is the ideal tool for completing tasks where voltage may be present, such as construction or automotive work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.