Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Phillips Screwdriver #4 Round

  • Mfr # 05006158001

  • Zoro # G2700756


product price: $20.69
/ea

Key Features

Tip Size
#4
Shank Length
8 in
Finish
Insulated with Lasertip
Handle Material
Plastic
Handle Design
Ergonomic with Antiroll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05006158001
Zoro #
G2700756
UPC #
04013288123381
Country of Origin
Czechia

Dimensions

Tip Size
#4
Shank Length
8 in
Overall Length
12 in
Handle Length
112 mm
For Fastener Size
#4

Details

Item
Insulated Phillips Screwdriver
Tip Style
Phillips
Finish
Insulated with Lasertip
Handle Material
Plastic
Handle Design
Ergonomic with Antiroll
Standards
IEC 60900
Features
1000V Rated
Tether Capable
Tether Capable
Insulated
Yes
Screwdriver and Nut Driver Grouping
Screwdrivers
Screwdriver Tip Style
Phillips
Shank Shape
Round
Shank Material
Alloy Steel
Tip Style Group
Phillips
ESD Safe
No
Nonsparking
No
Handle Color
Red, Yellow
Material
Multi-component
Tether Style
Tether Capable
Replaceable Shank
No
Grip Style
Ergonomic
Tip Finish
None
Non-Magnetic
Yes
Magnetized Tip
No
Corrosion Resistant
Yes
Non-Sparking
No
Shank Coating
None
Tether Ready
No
Shank Finish
Insulated
Includes Insulation
Insulated
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank

Description

If you work with electrical equipment, the Wera 05006158001 Insulated Screwdriver is a must-have. It has an insulated handle that allows you to grip it firmly while also protecting you from shocks. Made of alloy steel, the screwdriver's shank is 8 in long and has a round shape. The handle is ergonomically designed for maximum comfort and antiroll function. The red and yellow color of the handle makes it easy to find when dropped on the floor or working in dark areas. Its overall length is 12 in, which gives you plenty of leverage when turning screws. This Wera Insulated Screwdriver will help you get your job done efficiently without any fuss or hassle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.