Zoro Homepage
This item is Discontinued.
Wera Insulated Screwdriver Bit, SAE, 9mm, Hex 05003402001

Insulated Screwdriver Bit, SAE, 9mm, Hex (Discontinued)

  • Mfr # 05003402001
  • Zoro # G2020523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05003402001
Zoro #
G2020523
UPC #
04013288104076
Country of Origin
Czechia

Dimensions

Overall Length
6 3/16 in
Hex Shank Size
9 mm
Overall Bit Length
6 1/16 in
Fastening Tool Tip Size
9/64 in
Shank Size
9 mm
Point Size
9/64"
Tip Size
9/64"
Bit Industry Size
0.6x3.5x154

Description

Driver Bit, Application - Tools Hand, Bit Style Slotted, Fastening Tool Tip Size 9/64 in, Shank Style Hex, Hex Shank Size 9 mm, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 1/16 in, SAE, Finish Plastic Coated, Impact Rated Not Impact Rated, For Use With Kraftform Kompakt VDE 60 i, Insulated Screwdriver Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.