Shop WERA
See all product information
Create Account
Insulated screwdriver set
- Mfr # 05006641001
- Zoro # G125097135
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Grip Style
Ergonomic
Sizes Included
2.5 mm, 3.5 mm, 4 mm, 5.5 mm, PH 1, PH 2, PH/S #1, PH/S #2, SQ 1, SQ 2, TX 10, TX 15, TX 20, TX 25
Number of Pieces
16
Includes Magnetized Tip
Magnetized Tip Not Included
Voltage Rating
1000V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05006641001
- Zoro #
- G125097135
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Insulated screwdriver set
- Grip Style
- Ergonomic
- Number of Pieces
- 16
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Voltage Rating
- 1000V AC
- Handle Shape
- Fluted
- Container Type
- Pouch
- Bit Material
- Steel
- For Screw Type
- Phillips, Pozidriv, Slotted, Torx
- Includes Ratcheting
- Ratcheting Included
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Shank Material
- Steel
- Includes
- Product Type
- Insulated
- Number of Tips
- 1
- Number of Bits
- 14
- Measurement Type
- SAE
- Includes Insulation
- Insulated
- Series
- Kraftform Kompakt Turbo
- ESD Safety
- ESD Safe
- Tip Style
- Phillips, Pozidriv, Slotted, Torx
- Replaceable Shank Capable
- Replaceable Shank
- Standards
- IEC 60900
Dimensions
- Sizes Included
- 2.5 mm, 3.5 mm, 4 mm, 5.5 mm, PH 1, PH 2, PH/S #1, PH/S #2, SQ 1, SQ 2, TX 10, TX 15, TX 20, TX 25
- Drive Size
- 1/4 in
- Overall Length
- 4 3/4 in
- Shank Length
- 6 3/16 in
- Tip Size
- #1, #2, 0.4 x 2.5 mm, 0.6 x 3.5 mm, 0.8 x 4 mm, T10, T15, T20
Description
Insulated screwdriver set, Tip Size #1, #2, 0.4 x 2.5 mm, 0.6 x 3.5 mm, 0.8 x 4 mm, T10, T15, T20, Tip Style Phillips, Pozidriv, Slotted, Torx, Ergonomic, Bit Material Steel, Shank Length 6 3/16 in, Shank Material Steel, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.