Zoro Homepage
This item is Discontinued.
Wera Insulated Screwdriver Set, 18 pc. 05003471008

Insulated Screwdriver Set, 18 pc. (Discontinued)

  • Mfr # 05003471008
  • Zoro # G5071674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05003471008
Zoro #
G5071674
UPC #
-
Country of Origin
Czechia

Details

Item
Insulated Screwdriver Set
Number of Pieces
18
Includes
Tool Storage Included
Yes
Tip Style Group
Phillips, Slotted
Shank Material
Steel
Standards
EN60900
Tool Storage Type Included
Pouch
Max. Use Voltage
1000VAC
Shank Shape
Round
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Screwdrivers Included
(4) Slotted Screwdrivers: 0.4 x 2.5, 0.6 x 3.5, 0.8 x 4.0, 1.0 x 5.5mm, (2) Phillips Screwdrivers: #1, #2, (2) Phillips Slotted Screwdrivers: #1, #2, (2) PoziDriv(R) Screwdrivers: #1, #2, (2) PoziDriv(R) Slotted Screwdrivers: #1, #2
Handle Design
Insulated
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Insulated Screwdriver Set, Number of Pieces 18, Includes (4) Slotted Screwdrivers: 0.4 x 2.5, 0.6 x 3.5, 0.8 x 4.0, 1.0 x 5.5mm, (2) Phillips Screwdrivers: #1, #2, (2) Phillips Slotted Screwdrivers: #1, #2, (2) PoziDriv(R) Screwdrivers: #1, #2, (2) PoziDriv(R) Slotted Screwdrivers: #1, #2, Kraftform Kompakt Handle with 4-Control Panel Keys, Voltage Tester, Tool Pouch, EN60900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.