Zoro Homepage

Insulated Slotted Screwdriver 1/8 in Round

  • Mfr # 05022729001

  • Zoro # G2532126


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Tip Size
1/8 in
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic
Handle Design
Ergonomic with Antiroll
Standards
IEC 60900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05022729001
Zoro #
G2532126
UPC #
00689742495666
Country of Origin
Czechia

Dimensions

Tip Size
1/8 in
Shank Length
3 1/8 in
Overall Length
6 in
Handle Length
81 mm
For Fastener Size
1/8 in

Details

Item
Insulated Slotted Screwdriver
Tip Style
Slotted
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic
Handle Design
Ergonomic with Antiroll
Standards
IEC 60900
Screwdriver Tip Style
Keystone Slotted
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdrivers
Features
1000V Rated
Nonsparking
No
ESD Safe
No
Tether Capable
Tether Capable
Insulated
Yes
Shank Material
Stainless Steel
Tip Style Group
Slotted
Material
Multi Component Plastic Handle/Stainless Steel Shank
Tether Style
Tether Capable
Shank Finish
Black Oxide
Corrosion Resistant
No
Replaceable Shank
No
Grip Style
Fluted
Shank Coating
Insulated
Slotted Screwdriver Tip Shape
Cabinet
Non-Magnetic
No
Tip Finish
Black Oxide
Non-Sparking
No
Magnetized Tip
No
Tether Ready
No
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Measurement Type
SAE
Includes Insulation
Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Series
Kraftform
Fastener-Holding Type
Friction

Description

Insulated Slotted Screwdriver, Tip Size 1/8 in, Slotted, Overall Length 6 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.