Zoro Homepage
This item is Discontinued.
Wera Insulated Slotted Screwdriver 5/32 in Round 05031584001

Insulated Slotted Screwdriver 5/32 in Round (Discontinued)

  • Mfr # 05031584001
  • Zoro # G2791564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05031584001
Zoro #
G2791564
UPC #
04013288130143
Country of Origin
Czechia

Dimensions

Tip Size
5/32 in
Shank Length
6 in
Overall Length
10 1/2 in
Handle Length
98 mm
For Fastener Size
5/32 in

Details

Item
Insulated Slotted Screwdriver
Tip Style Group
Slotted
Screwdriver Tip Style
Keystone Slotted
Handle Material
Plastic
Handle Design
Ergonomic with Antiroll
Shank Shape
Round
Tether Capable
Tether Capable
Features
1000V Rated
Finish
Insulated with Black Oxide Tip
Nonsparking
No
Standards
IEC 60900
Insulated
Yes
ESD Safe
No
Tip Style
Slotted
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Material
Alloy Steel
Material
Plastic /Elastomer
Handle Color
Red, Yellow
Tether Style
Tether Capable
Non-Sparking
No
Tether Ready
No
Grip Style
Ergonomic
Corrosion Resistant
Yes
Magnetized Tip
No
Non-Magnetic
Yes
Shank Finish
Chrome
Replaceable Shank
No
Measurement Type
SAE
Slotted Screwdriver Tip Shape
Cabinet
Shank Coating
None
Tip Finish
None

Description

Insulated Slotted Screwdriver, Tip Size 5/32 in, Slotted, Ergonomic, Overall Length 10 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.